NOSHOK Inc
504-MFS
Needle Valve, Soft Seat, 1/2 NPT Male - 1/2 NPT Female, 316 SS, 0.187" Orifice
Item #100479284
features
- 100% helium leak tested to 1 x 10-4 ml/s for guaranteed performance and reliability
- Replaceable Acetal seat and straight through porting for bidirectional, high capacity flow and easy roddable cleaning
- Blow-out proof stem provides a secondary stem seal in the full open position
| Material | Electropolished 316 Stainless Steel |
| Pressure [Max] | 6000 psi |
| Weight | 0.0 LB |
