NOSHOK Inc
5050
Piston Type Pressure Snubber, 1/2 NPT, 316 SS, Pressure Rating 15,000 PSI
Item #112931566
features
- Resist clogging and are self cleaning
- Five different sized pistons included with each snubber to ensure the correct amount of snubbing for virtually every application
| Material | 316 Stainless Steel |
| Connection Size | 1/2 in |
| Weight | 0.0 LB |
