Skip to content Skip to navigation menu
NOSHOK Inc602-FFS

602-FFS

Block & Bleed Valve, Hard Seat, 1/4 NPT Female - 1/4 NPT Female, 316 SS, 0.187" Orifice
Item #100479287
NOSHOK Inc602-FFS
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

features

  • Block & bleed design allows pressure to be bled off without disturbing the permanent piping installation, allowing quick and easy removal or replacement of instruments
  • 100% helium leak tested to 1 x 10-4 ml/s for guaranteed performance and reliability
  • Blow-out proof stem provides a secondary stem seal in the full open position
Material Electropolished 316 Stainless Steel
Pressure [Max] 10000 psi
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison