NOSHOK Inc
613-30-1-1-100
Cage Protected Submersible Transmitter, Wetted Materials: 316 SS, 0 psig to 30 psig, 0.25% Accuracy (BFSL), 4 mA to 20 mA Output, 100 ft PUR Cable, ,
Item #118504859
- MADE TO ORDER - CALL FOR PRICE
applications
- Lift stations
- Sewage
- Slurry tanks
- Storm canals
- Water & wastewater
- Wet wells
features
- Ranges from 0 psi to 5 psi through 0 psi to 300 psi
- Current & voltage outputs available
- 316 Stainless Steel and Polyurethane wetted parts
- CE compliant to suppress RFI, EMI and ESD
| Output Signal | 4 mA to 20 mA, 2-Wire |
| Stability | ± 0.2% Full Scale for 1 Year, Non-Accumulating |
| Weight | 0.0 LB |
