Skip to content Skip to navigation menu
NOSHOK Inc702-MFC

702-MFC

Block & Bleed Valve, Soft Seat, 1/4 NPT Male - 1/4 NPT Female, Steel, 0.187" Orifice
Item #100479296
NOSHOK Inc702-MFC
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

features

  • Block & bleed design allows pressure to be bled off without disturbing the permanent piping installation, allowing quick and easy removal or replacement of instruments
  • 100% helium leak tested to 1 x 10-4 ml/s for guaranteed performance and reliability
  • Replaceable Acetal seat and straight through porting for bidirectional, high capacity flow and easy roddable cleaning
Pressure [Max] 6000 psi
Material Zinc-Nickel Plated Steel
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison