Skip to content Skip to navigation menu
NOSHOK Inc702-MFS

702-MFS

Block & Bleed Valve, Soft Seat, 1/4 NPT Male - 1/4 NPT Female, 316 SS, 0.187" Orifice
Item #100479297
NOSHOK Inc702-MFS
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

features

  • Block & bleed design allows pressure to be bled off without disturbing the permanent piping installation, allowing quick and easy removal or replacement of instruments
  • 100% helium leak tested to 1 x 10-4 ml/s for guaranteed performance and reliability
  • Replaceable Acetal seat and straight through porting for bidirectional, high capacity flow and easy roddable cleaning
Material Electropolished 316 Stainless Steel
Pressure [Max] 6000 psi
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison