Skip to content Skip to navigation menu
NOSHOK Inc75-025-BRASS

75-025-BRASS

Straight Shank Thermowell 3/4 NPT Process Conn
Item #116640625
  • 3/4 NPT Straight Shank Thermowell, 2.5" Length, 1/2 NPSM Instrument Conn, Brass
NOSHOK Inc75-025-BRASS
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/4 NPT Straight Shank Thermowell, 2.5" Length, 1/2 NPSM Instrument Conn, Brass

features

  • Allows a temperature instrument to be removed and replaced without shutting down and draining the process
  • Reduces the possibility of damage to the temperature instrument
  • Provides protection to the operator
  • 1/2" NPSM instrument connection, 3/4" NPT process connection standard - 1/2" NPT, 1" NPT, flanged and sanitary options available
  • 150 Class and 300 Class raised face flanged thermowells available
Material Brass
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison