NOSHOK Inc
800-1-2-30-2
Electronic Indicating Pressure Transmitter/Switch, 2 NO or NC (PNP or NPN) Switches, 1/4 NPT Male Conn, 0 psig to 30 psig Adjustment, M12 x 1 (4 Pin)
Item #116594277
features
- Compound and standard ranges from 0 psig to 10 psig through 0 psig to 7,500 psig
- 316L Stainless Steel wetted parts
- Current and voltage outputs available
| Accuracy | ≤ ±0.5% |
| Electrical Connections | M12 x 1 (4-Pin) |
| Weight | 0.0 LB |
