Skip to content Skip to navigation menu
NOSHOK Inc800-20/240-1-1-8-14-025-6

800-20/240-1-1-8-14-025-6

800 Series Temperature Transmitter, 20/240°F Temperature Range, 4-20mA Output, 1/2 NPT Process Connection, 1/2 ISO 4400 Conduit Connection, 2.5 in Stem, 6 mm Diameter
Item #118504946
  • MADE TO ORDER - CALL FOR PRICE
NOSHOK Inc800-20/240-1-1-8-14-025-6
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • MADE TO ORDER - CALL FOR PRICE

features

  • Proven 100 Ω platinum resistance sensor provides reliability, stability & unbeatable performance
  • Economical price
  • Wide variety of temperature ranges and connections
Electrical Connections DIN EN 175301-803 Form A with ISO 4400 1/2 in NPT Female Conduit
Output Signal 4 to 20 mA, 2-Wire
Accuracy ±0.5 % (BFSL)
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison