Skip to content Skip to navigation menu
NOSHOK Inc800-50/400-1-1-8-8-040-6

800-50/400-1-1-8-8-040-6

800 Series Temperature Transmitter, 50/400°F Temperature Range, 4-20mA Output, 1/2 NPT Process Connection, Hirschmann Connection, 4 in Stem, 6 mm Diameter
Item #115237474
NOSHOK Inc800-50/400-1-1-8-8-040-6
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

features

  • Proven 100 Ω platinum resistance sensor provides reliability, stability & unbeatable performance
  • Economical price
  • Wide variety of temperature ranges and connections
Accuracy ±0.5 % (BFSL)
Output Signal 4 to 20 mA, 2-Wire
Electrical Connections DIN EN 175301-803 Form A
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison