Skip to content Skip to navigation menu
NOSHOK Inc820-1-1D-48-32/300-48-080-6

820-1-1D-48-32/300-48-080-6

Digital Temperature Indicator, Bottom Connection, 0.22% Full Scale Accuracy, 4-20 mA, Downscale Burnout, 1/2 NPT Sliding Compression, M 12 X 1 (5 pin) Conn, 8 Stem, 6 Immersion, 6mm Diameter
Item #118504800
  • MADE TO ORDER - CALL FOR PRICE
NOSHOK Inc820-1-1D-48-32/300-48-080-6
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • MADE TO ORDER - CALL FOR PRICE

features

  • Large 4-digit LED display
  • Field re-programmable with optional PC interface module and software
  • Software includes a security feature to prevent accidental re-programming
  • 4 mA to 20 mA programmable linearized signal output
Accuracy 0.22% Full Scale
Type Temperature Indicator
Hysteresis 1% of Range Standard, Customer Programmable Optional
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison