- MADE TO ORDER - CALL FOR PRICE
| Size | M12 x 1 |
| Cable Length | 4 m |
| Connection Type | Female Straight x Cable |
| Type | Cable |
| No. of Pins | 5 |
| Weight | 0.0 LB |
| Size | M12 x 1 |
| Cable Length | 4 m |
| Connection Type | Female Straight x Cable |
| Type | Cable |
| No. of Pins | 5 |
| Weight | 0.0 LB |