- MADE TO ORDER - CALL FOR PRICE
| Type | Cable |
| No. of Pins | 4 |
| Size | M12 x 1 |
| Connection Type | Female Straight x Male Straight |
| Cable Length | 6 m |
| Weight | 0.0 LB |
| Type | Cable |
| No. of Pins | 4 |
| Size | M12 x 1 |
| Connection Type | Female Straight x Male Straight |
| Cable Length | 6 m |
| Weight | 0.0 LB |