description
- Intelligent Pressure Transmitter IO Link, 0 to 600 bar gauge, ±0.5% of span, non-linearity best fit straight line per IEC 61298-2 at reference conditions, two switching output (PNP), IO-Link 1.1, G 1/4 A male ISO 1179-2, metallic M12 x 1 4 pin, Certified Calibration
applications
- Hydraulics & Pneumatics
- Automation Engineering
- Pumps & Compressors
- Water & Wastewater
features
- IO-Link
- IP65 & 67
- Heavy Duty
| Weight | 0.0 LB |

