description
- Intelligent Indicating Pressure Transmitter Switch, 0 to 1500 psi gauge, ±0.50% of span, non-linearity best fit straight line per IEC 61298-2 at reference conditions, 2 N.O. or N.C (PNP or NPN), M12 x 1 (4-pin), G1/4 Male EN-837 (with Spigot)
applications
- Hydraulics & Pneumatics
- Power Generation
- Pumps & Compressors
- Stamping & Forming Presses
- Water & Wastewater
features
- RoHS Compliant
- 316L Stainless Steel wetted parts
- IP65 & 67
| Weight | 0.0 LB |

