Skip to content Skip to navigation menu
NOSHOK IncPTI15-50PSIG-1-3-8-25-IOL

PTI15-50PSIG-1-3-8-25-IOL

Item #122220442
NOSHOK IncPTI15-50PSIG-1-3-8-25-IOL
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Intelligent Indicating Pressure Transmitter Switch, 0 to 50 psi gauge, ±0.50% of span, non-linearity best fit straight line per IEC 61298-2 at reference conditions, 1 N.O. or N.C (PNP or NPN) with 0 Vdc to 10 Vdc, M12 x 1 (4-pin), 1/2 NPT male, IO Link enabled

applications

  • Hydraulics & Pneumatics
  • Power Generation
  • Pumps & Compressors
  • Stamping & Forming Presses
  • Water & Wastewater

features

  • IO-Link
  • RoHS Compliant
  • 316L Stainless Steel wetted parts
  • IP65 & 67
  • With IO-Link
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison