- Marble Pattern
- 1/2 in Thickness
| Group | Ergonomic, Anti-Fatigue & Safety Matting |
| Color | Black |
| Edge Type | Beveled |
| Thickness | 1/2 in |
| Weight | 1.2 LB |
-
Prop 65
| Group | Ergonomic, Anti-Fatigue & Safety Matting |
| Color | Black |
| Edge Type | Beveled |
| Thickness | 1/2 in |
| Weight | 1.2 LB |
Prop 65