- 3' x 8' Size
- 120 Ton Load Capacity
- Black Color
description
- AlturnaMATS® and VersaMAT® matting provide extra traction and protect sensitive turf. Connect mats together to form roadways or walkways. Superior to plywood offering more flexibility, increased traction and are weather resistant with no warping, splintering, or breaking.
features
- 100% recycled high-density polyethylene (HDPE)
- Contours to different ground conditions due to its flexible design
| Load Capacity | 240000 Lbs |
| Width | 36 in |
| Length | 96 in |
| Color | Black |
| Height | 0.72 in |
| Overall Length | 3 ft x 8 ft |
| Weight | 64.5 LB |
| EAN or UPC | 812542020619 |
-
Prop 65


