- Black/Yellow
- 3 ft Overall Length
| Color | Black/Yellow |
| Length | 36 in |
| Overall Length | 3 ft |
| Height | 4 in |
| Width | 6 in |
| Weight | 17.0 LB |
| EAN or UPC | 662641881549 |
-
Prop 65
| Color | Black/Yellow |
| Length | 36 in |
| Overall Length | 3 ft |
| Height | 4 in |
| Width | 6 in |
| Weight | 17.0 LB |
| EAN or UPC | 662641881549 |
Prop 65