- Black/Yellow
- 22 in Overall Length
| Color | Black/Yellow |
| Length | 22 in |
| Height | 4 in |
| Width | 6 in |
| Weight | 9.0 LB |
| EAN or UPC | 662641877924 |
-
Prop 65
| Color | Black/Yellow |
| Length | 22 in |
| Height | 4 in |
| Width | 6 in |
| Weight | 9.0 LB |
| EAN or UPC | 662641877924 |
Prop 65