- Blue/White
- 3 ft Overall Length
| Color | Blue/White |
| Length | 36 in |
| Height | 4 in |
| Width | 6 in |
| Overall Length | 3 ft |
| Weight | 17.0 LB |
| EAN or UPC | 662641881556 |
-
Prop 65
| Color | Blue/White |
| Length | 36 in |
| Height | 4 in |
| Width | 6 in |
| Overall Length | 3 ft |
| Weight | 17.0 LB |
| EAN or UPC | 662641881556 |
Prop 65