- Black/White
- 4 ft Overall Length
| Height | 4 in |
| Color | Black/White |
| Width | 6 in |
| Length | 48 in |
| Overall Length | 4 ft |
| Weight | 23.0 LB |
| EAN or UPC | 662641885738 |
-
Prop 65
| Height | 4 in |
| Color | Black/White |
| Width | 6 in |
| Length | 48 in |
| Overall Length | 4 ft |
| Weight | 23.0 LB |
| EAN or UPC | 662641885738 |
Prop 65