- Blue/White
- 4 ft Overall Length
| Overall Length | 4 ft |
| Width | 6 in |
| Length | 48 in |
| Height | 4 in |
| Color | Blue/White |
| Weight | 23.0 LB |
| EAN or UPC | 662641881587 |
-
Prop 65
| Overall Length | 4 ft |
| Width | 6 in |
| Length | 48 in |
| Height | 4 in |
| Color | Blue/White |
| Weight | 23.0 LB |
| EAN or UPC | 662641881587 |
Prop 65