- Blue/White
- 6 ft Overall Length
| Length | 72 in |
| Color | Blue/White |
| Height | 4 in |
| Width | 6 in |
| Overall Length | 6 ft |
| Weight | 34.0 LB |
| EAN or UPC | 662641877948 |
-
Prop 65
| Length | 72 in |
| Color | Blue/White |
| Height | 4 in |
| Width | 6 in |
| Overall Length | 6 ft |
| Weight | 34.0 LB |
| EAN or UPC | 662641877948 |
Prop 65