- Structured Pebble Pattern
- 5/8 in Thickness
| Color | Black |
| Edge Type | Beveled |
| Group | Ergonomic, Anti-Fatigue & Safety Matting |
| Thickness | 5/8 in |
| Weight | 0.81 LB |
-
Prop 65
| Color | Black |
| Edge Type | Beveled |
| Group | Ergonomic, Anti-Fatigue & Safety Matting |
| Thickness | 5/8 in |
| Weight | 0.81 LB |
Prop 65