- 35 mm Inside Diameter
- 72 mm Outside Diameter
- Self-Aligning Bearing
| I.D. | 35 mm |
| Bore Type | Straight |
| icNumber | 7696323 |
| Internal Clearance | C0 |
| Closure Type | Open |
| Bearing Type | Self-Aligning |
| O.D. | 72 mm |
| Snap Ring | No |
| Outer Ring Width | 23 mm |
| Weight | 0.838 LB |
| EAN or UPC | 29176071959 |

