- 55 mm Inside Diameter
- 100 mm Outside Diameter
| Bearing Type | Spherical |
| Static Load Rating | 144000 N |
| Dynamic Load Rating | 149000 N |
| Inch/Metric | Metric |
| I.D. | 55 mm |
| Width | 25 mm |
| O.D. | 100 mm |
| Series | 222 |
| Weight | 1.874 LB |
| EAN or UPC | 29176651984 |
| Bearing Type | Spherical |
| Static Load Rating | 144000 N |
| Dynamic Load Rating | 149000 N |
| Inch/Metric | Metric |
| I.D. | 55 mm |
| Width | 25 mm |
| O.D. | 100 mm |
| Series | 222 |
| Weight | 1.874 LB |
| EAN or UPC | 29176651984 |