NSK Corp.
23218CE4C3
SPHERICAL ROLLER BEARING NSK HPS™ Heavy Spherical Roller Bearing, 90 mm Dia Bore, 160 mm OD, 52.4 mm W, C3 Clearance
Item #100766208
| Series | 232 |
| I.D. | 90 mm |
| Bearing Type | Spherical |
| O.D. | 160 mm |
| Weight | 10.006 LB |
| EAN or UPC | 29176027611 |
