NSK Corp.
23220CE4C3
SPHERICAL ROLLER BEARING NSK HPS™ Heavy Spherical Roller Bearing, 100 mm Dia Bore, 180 mm OD, 60.3 mm W, C3 Clearance
Item #100766212
| Series | 232 |
| Bearing Type | Spherical |
| O.D. | 180 mm |
| I.D. | 100 mm |
| Weight | 14.392 LB |
| EAN or UPC | 29176009921 |
