NSK Corp.
23222CE4C3
SPHERICAL ROLLER BEARING NSK HPS™ Heavy Spherical Roller Bearing, 110 mm Dia Bore, 200 mm OD, 2 Rows, 69.8 mm W, C3 Clearance
Item #100766216
| O.D. | 200 mm |
| Series | 232 |
| Bearing Type | Spherical |
| I.D. | 110 mm |
| Weight | 0.0 LB |
| EAN or UPC | 29176009952 |
