NSK Corp.
23224CKE4C3
SPHERICAL ROLLER BEARING NSK HPS™ Heavy Spherical Roller Bearing, 120 mm Dia Bore, 215 mm OD, 2 Rows, 76 mm W, C3 Clearance
Item #100766220
| I.D. | 120 mm |
| Bearing Type | Spherical |
| Series | 232 |
| O.D. | 215 mm |
| Weight | 26.448 LB |
| EAN or UPC | 29176031823 |
