NSK Corp.
23226CKE4C3
SPHERICAL ROLLER BEARING NSK HPS™ Heavy Spherical Roller Bearing, 130 mm Dia Bore, 230 mm OD, 2 Rows, 80 mm W, C3 Clearance
Item #100766224
| I.D. | 130 mm |
| O.D. | 230 mm |
| Bearing Type | Spherical |
| Series | 232 |
| Weight | 31.275 LB |
| EAN or UPC | 29176010040 |
