NSK Corp.
29420E
SPHERICAL ROLLER BEARING NSK Heavy Spherical Roller Thrust Bearing, 100 mm Dia Bore, 210 mm OD, 67 mm W, CN Clearance
Item #100766299
| O.D. | 210 mm |
| I.D. | 100 mm |
| Series | 294 |
| Bearing Type | Spherical |
| Weight | 23.06 LB |
| EAN or UPC | 29176102295 |
