NSK Corp.
29430E
SPHERICAL ROLLER BEARING NSK Heavy Spherical Roller Thrust Bearing, 150 mm Dia Bore, 300 mm OD, 90 mm W, CN Clearance
Item #100766301
| I.D. | 150 mm |
| Bearing Type | Spherical |
| Series | 294 |
| O.D. | 300 mm |
| Weight | 59.524 LB |
| EAN or UPC | 29176102363 |
