NSK Corp.
30204J
TAPERED ROLLER BEARING NSK 30204J, 20 mm Dia Bore, 47 mm OD, 15.25 mm W
Item #100724217
| No. of Rows | Single |
| Series | 302 |
| I.D. | 20 mm |
| O.D. | 47 mm |
| Weight | 0.278 LB |
| EAN or UPC | 29176000843 |
