NSK Corp.
30205J
TAPERED ROLLER BEARING NSK 30205J, 25 mm Dia Bore, 52 mm OD, 16.25 mm W
Item #100724218
| O.D. | 52 mm |
| I.D. | 25 mm |
| No. of Rows | Single |
| Series | 302 |
| Weight | 0.331 LB |
| EAN or UPC | 29176000850 |
