NSK Corp.
30206J
TAPERED ROLLER BEARING NSK 30206J, 30 mm Dia Bore, 62 mm OD, 17.25 mm W
Item #100724219
| O.D. | 62 mm |
| Series | 302 |
| I.D. | 30 mm |
| No. of Rows | Single |
| Weight | 0.521 LB |
| EAN or UPC | 29176000867 |
