NSK Corp.
30304J
TAPERED ROLLER BEARING NSK 30304J, 20 mm Dia Bore, 52 mm OD, 16.25 mm W
Item #100724233
| Series | 303 |
| O.D. | 52 mm |
| I.D. | 20 mm |
| No. of Rows | Single |
| Weight | 0.353 LB |
| EAN or UPC | 29176000973 |
