NSK Corp.
30305J
TAPERED ROLLER BEARING NSK 30305J, 25 mm Dia Bore, 62 mm OD, 18.25 mm W
Item #100724234
| O.D. | 62 mm |
| Series | 303 |
| No. of Rows | Single |
| I.D. | 25 mm |
| Weight | 0.578 LB |
| EAN or UPC | 29176000980 |
