NSK Corp.
30307J
TAPERED ROLLER BEARING NSK 30307J, 35 mm Dia Bore, 80 mm OD, 22.75 mm W
Item #100724236
| I.D. | 35 mm |
| Series | 303 |
| O.D. | 80 mm |
| No. of Rows | Single |
| Weight | 1.153 LB |
| EAN or UPC | 29176001000 |
