NSK Corp.
30308J
TAPERED ROLLER BEARING NSK 30308J, 40 mm Dia Bore, 90 mm OD, 25.25 mm W
Item #100724237
| O.D. | 90 mm |
| Series | 303 |
| No. of Rows | Single |
| I.D. | 40 mm |
| Weight | 1.66 LB |
| EAN or UPC | 29176022210 |
