- 190 mm Outside Diameter
- 90 mm Inside Diameter
- Single Row
| No. of Rows | Single |
| Series | 313 |
| I.D. | 90 mm |
| O.D. | 190 mm |
| Weight | 12.169 LB |
| EAN or UPC | 29176032639 |
| No. of Rows | Single |
| Series | 313 |
| I.D. | 90 mm |
| O.D. | 190 mm |
| Weight | 12.169 LB |
| EAN or UPC | 29176032639 |