NSK Corp.
32005XJ
TAPERED ROLLER BEARING NSK 32005XJ Metric Tapered Roller Bearing, 25 mm Dia Bore, 47 mm OD, 1 Row, 15 mm W
Item #100724242
| No. of Rows | Single |
| O.D. | 47 mm |
| Series | 320 |
| I.D. | 25 mm |
| Weight | 0.247 LB |
| EAN or UPC | 29176001055 |
