- 180 mm Outside Diameter
- 120 mm Inside Diameter
- Single Row
| I.D. | 120 mm |
| O.D. | 180 mm |
| Series | 320 |
| No. of Rows | Single |
| Weight | 7.183 LB |
| EAN or UPC | 29176023156 |
| I.D. | 120 mm |
| O.D. | 180 mm |
| Series | 320 |
| No. of Rows | Single |
| Weight | 7.183 LB |
| EAN or UPC | 29176023156 |