- 420 mm Outside Diameter
- 280 mm Inside Diameter
- Single Row
| O.D. | 420 mm |
| No. of Rows | Single |
| I.D. | 280 mm |
| Series | 320 |
| Weight | 89.022 LB |
| EAN or UPC | 29176023446 |
| O.D. | 420 mm |
| No. of Rows | Single |
| I.D. | 280 mm |
| Series | 320 |
| Weight | 89.022 LB |
| EAN or UPC | 29176023446 |