NSK Corp.
32206J
TAPERED ROLLER BEARING NSK 32206J Metric Tapered Roller Bearing, 30 mm Dia Bore, 62 mm OD, 21.25 mm W
Item #100724246
| No. of Rows | Single |
| Series | 322 |
| I.D. | 30 mm |
| O.D. | 62 mm |
| Weight | 0.661 LB |
| EAN or UPC | 29176001161 |
