NSK Corp.
32209J
TAPERED ROLLER BEARING NSK 32209J Metric Tapered Roller Bearing, 45 mm Dia Bore, 85 mm OD, 24.75 mm W
Item #100724248
| Series | 322 |
| O.D. | 85 mm |
| I.D. | 45 mm |
| No. of Rows | Single |
| Weight | 1.29 LB |
| EAN or UPC | 29176019913 |
