- 125 mm Outside Diameter
- 70 mm Inside Diameter
- Single Row
| I.D. | 70 mm |
| No. of Rows | Single |
| O.D. | 125 mm |
| Series | 322 |
| Weight | 3.632 LB |
| EAN or UPC | 29176022500 |
| I.D. | 70 mm |
| No. of Rows | Single |
| O.D. | 125 mm |
| Series | 322 |
| Weight | 3.632 LB |
| EAN or UPC | 29176022500 |