NSK Corp.
32216J
TAPERED ROLLER BEARING NSK 32216J Metric Tapered Roller Bearing, 80 mm Dia Bore, 140 mm OD, 23 mm W
Item #100724252
| Series | 322 |
| O.D. | 140 mm |
| I.D. | 80 mm |
| No. of Rows | Single |
| Weight | 4.673 LB |
| EAN or UPC | 29176019937 |
