NSK Corp.
32222J
TAPERED ROLLER BEARING NSK 32222J Metric Tapered Roller Bearing, 110 mm Dia Bore, 20 mm OD, 56 mm W
Item #100724254
| I.D. | 110 mm |
| Series | 322 |
| O.D. | 200 mm |
| No. of Rows | Single |
| Weight | 16.115 LB |
| EAN or UPC | 29176011320 |
